Buy more than* S$200* and get FREE SHIPPING

Plastic Bag(Translucent)

4.83 (12)
Cold Resistance Temperature (deg C)
-30
Color
Semitransparent
Material
Polyethylene
Specification
Resource Saving type
...see all>
Product Options
ADD TO CART
Wedge (mm) Dimensions (Vetical x Horizontal) (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wedge (mm) Dimensions (Vetical x Horizontal) (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 340x150 0.012 1Pack(100Sheet) 1 Semi-transparent / Kanto 8, Kansai 25 75141263 -
Discontinued
[x]
100 380x180 0.012 1Pack(100Sheet) 1 Semi-transparent / Kanto 12, Kansai 30 75141272 -
Discontinued
[x]
120 460x210 0.013 1Pack(100Sheet) 1 Semi-transparent / Kanto 20, Kansai 35 75141281 -
Discontinued
[x]
140 530x300 0.017 1Pack(100Sheet) 1 Semi-transparent / Kanto 45, Kansai 45 75141306 -
Discontinued
[x]
120 470x260 0.014 1Pack(100Sheet) 1 Semi-transparent / Kanto 30, Kansai 40 75141297 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
For garbage in fields
5
From Japan
On 2016-03-06 16:41:08
The field is at a distance of about 5 minutes by bike from my house and I use it to carry garbage from there.
This review is about item#75141306.
A portable bag
5
From Japan
On 2016-01-18 11:07:47
It can be very cheap.
This review is about item#75141306.
Customer's service
4
From Japan
On 2015-11-23 16:58:22
There are variations, but it is hard to understand. Easy to choose when there are things that are easy to compare, such as rulers, envelopes.
This review is about item#75141297.
Dog-walking
5
From Japan
On 2015-06-19 16:00:08
Size and texture are good!
This review is about item#75141281.
Dog-walking
5
From Japan
On 2015-06-19 15:58:06
Although I have not used it yet, the feeling and the size I saw are really good!
This review is about item#75141281.
As a plastic bag to put in people's trash box at the office
5
From Japan
On 2015-05-18 16:16:29
Product name and purpose are different, but it is exactly good size for vinyl for desk trash can. I do not think it is expensive, but it will be helpful if it is a little cheaper.
This review is about item#75141306.
Inner bag of trash box, for recycling sorting
5
From Japan
On 2015-05-18 16:06:48
The material has unexpected flexibility and strength, it stretches appropriately even if it is pulled in according to the size of the garbage can. This is the place I want the middle size between "Kanto 45", but this price is enough for 100 sheets.
This review is about item#75141297.
We put items to hand over to customers and make it easy to take home.
5
From Japan
On 2014-09-19 13:57:59
With this quality, this price is satisfactory.
This review is about item#75141306.
It is in use as a plastic bag at the store
5
From Japan
On 2014-08-20 08:23:38
It is cheap, strong and durable !! Although occasionally there are defective goods whose hands are tearing up, I use it without worrying about 1 or 2 sheets for 500 sheets.
This review is about item#75141297.
Inside the bus
5
From Japan
On 2014-02-17 14:05:50
There is no inferiority even compared with the product until now. Cheap to be good.
This review is about item#75141281.

Related Products