Buy more than* S$200* and get FREE SHIPPING

Receptacle Housing Terminal

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Housing
51065
Covering Outer Diameter (mm)
phi1.4MAX.
Covering Strip Length (mm)
1.3 to 1.8
Rated Current (A)
Max/2
Rated Voltage (V)
Max / 125
Size
Core / AWG # 24 to # 30
Material
Bronze, tin-plated phosphor
Specification
Lead free
...see all>
Product Options
ADD TO CART
Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- *[No return] You cannot return this product. For details, see FAQ. 1Pack(12000PC) 1 50212-8000 75937303 259.99 SGD
Shipped after 2018-02-28
Terminal / rose-like   1Pack(100PC) 1 50212-8100 75937312 8.99 SGD
In stock
ADD TO CART

Related Products