Buy more than* S$200* and get FREE SHIPPING

Receptacle Housing Terminal

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Housing
51006
Covering Outer Diameter (mm)
phi0.9 to phi1.15
Covering Strip Length (mm)
1.7 to 2.3
Rated Current (A)
Max/2
Rated Voltage (V)
Max / 125
Size
Core / AWG # 24 to # 28
Material
Bronze, tin-plated phosphor
Specification
Lead free
...see all
Product Options
ADD TO CART
Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal / rose-like   1Pack(100PC) 1 50012-8100 75937337 8.18 SGD
In stock
- *[No return] You cannot return this product. For details, see FAQ. 1Pack(8000PC) 1 50012-8000 75937321 219.90 SGD
Shipped after 2017-03-31
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For the battery of TOY drone
5
From Japan
On 2016-06-13 21:10:56
Become loose because the replacement of the battery to many times (?) Was in trouble frequently bind out bad contact. I use pat After replacing the body side.
This review is about item#75937337.

Related Products