Buy more than* S$200* and get FREE SHIPPING

Receptacle Housing Terminal

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Housing
51005
Covering Outer Diameter (mm)
phi0.9 to phi1.15
Covering Strip Length (mm)
1.7 to 2.3
Rated Current (A)
Max/2
Rated Voltage (V)
Max / 125
Size
Core / AWG # 24 to # 28
Material
Bronze, tin-plated phosphor
Specification
Lead free
...see all>
Product Options
ADD TO CART
Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- *[No return] You cannot return this product. For details, see FAQ. 1Pack(8000PC) 1 50013-8000 75937346 229.99 SGD
Shipped after 2018-04-26
Terminal / rose-like   1Pack(100PC) 1 50013-8100 75937355 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For small capacity (~ 5 A) power supply connection
5
From Japan
On 2015-10-21 17:47:27
Although some work and skill are necessary, crimping can be done using precision crimping pliers, so the initial cost can be reduced for the production of test machines and small volume production. .
This review is about item#75937355.

Related Products