Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Receptacle Housing Terminal

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Housing
51103
Covering Outer Diameter (mm)
phi1.15 to phi1.8
Covering Strip Length (mm)
2.3 to 2.8
Rated Current (A)
Max/3
Rated Voltage (V)
Max / 250
Size
Core / AWG # 22 to # 28
Material
Bronze, tin-plated phosphor
Specification
Lead free
...see all>
Product Options
ADD TO CART
Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal / rose-like   1Pack(100PC) 1 50351-8100 75937391 8.99 SGD
In stock
- *[No return] You cannot return this product. For details, see FAQ. 1Pack(10000PC) 1 50351-8000 75937382 309.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products