Buy more than* S$200* and get FREE SHIPPING

Wire to Board Connector

5.00 (1)
Operating Temperature Range (deg C)
-40-+105
Material
PBT,UL94V-0
...see all
Product Options
ADD TO CART
Dimensions A (mm) Rated Voltage (V) Number of Poles Contact Resistance (mohm) Insulation Resistance (Mohm) Dimensions B (mm) Rated Current (A) Withstand Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Rated Voltage (V) Number of Poles Contact Resistance (mohm) Insulation Resistance (Mohm) Dimensions B (mm) Rated Current (A) Withstand Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.8 Maximum: 125 3 20 or less More than 1000 4.0 Maximum: 2 Between AC500V / 1min 1Pack(10PC) 1 51065-0300 75937976 0.45 SGD
Shipped after 2017-01-26
9.8 Maximum: 125 4 20 or less More than 1000 6.0 Maximum: 2 Between AC500V / 1min 1Pack(10PC) 1 51065-0400 75937985 0.50 SGD
Shipped after 2017-01-26
5.8 Maximum: 125 2 20 or less More than 1000 2.0 Maximum: 2 Between AC500V / 1min 1Pack(10PC) 1 51065-0200 75937967 0.42 SGD
In stock
11.8 - 5 - - 8.0 - - 1pack(10pc) 1 51065-0500 75937994 0.66 SGD
Shipped after 2017-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Radio control
5
From Japan
On 2017-01-15 14:39:45
It is the world of the hobby, the multi-function unit for 1/14 trailer of Tamiya, the LED connector of the MFC-01 / MFC-02 / MFC-03 is this. Since the high and buy Tamiya, now we own the LED.
This review is about item#75937967.

Related Products