Buy more than* S$200* and get FREE SHIPPING

Connector Housing 5264

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Resistance (mohm)
20 or less
Insulation Resistance (Mohm)
More than 1000
Rated Current (A)
Max:3
Withstand Voltage
AC1000V / 1 minute
Rated Voltage (V)
Maximum: 250
Operating Temperature Range (deg C)
-40 to +105(Including temperature rise due to power supply)
Material
Nylon 66, UL94V-0
...see all
Product Options
ADD TO CART
Dimensions B (mm) Dimensions A (mm) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions A (mm) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32.5 - 14   1Pack(10PC) 1 5264-14 75938274 2.55 SGD
Shipped after 2017-03-31
30.0 - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5264-13 75938265 2.40 SGD
Shipped after 2017-03-31
35.0 - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5264-15 75938283 2.70 SGD
Shipped after 2017-03-31
7.5 11.4 4   1Pack(10PC) 1 5264-04 75938177 1.07 SGD
Shipped after 2017-03-27
20.0 - 9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5264-09 75938222 1.90 SGD
Shipped after 2017-03-31
22.5 - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5264-10 75938231 2.03 SGD
Shipped after 2017-03-31
15.0 18.9 7   1Pack(10PC) 1 5264-07 75938204 1.65 SGD
Shipped after 2017-03-27
25.0 - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5264-11 75938247 2.18 SGD
Shipped after 2017-03-31
2.5 6.4 2   1Pack(10PC) 1 5264-02 75938152 0.80 SGD
Shipped after 2017-03-27
10.0 13.9 5   1Pack(10PC) 1 5264-05 75938186 1.29 SGD
Shipped after 2017-03-27
12.5 16.4 6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5264-06 75938195 1.38 SGD
Shipped after 2017-03-27
27.5 - - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5264-12 75938256 2.31 SGD
Shipped after 2017-03-31
5.0 8.9 3   1Pack(10PC) 1 5264-03 75938161 0.97 SGD
Shipped after 2017-03-27
17.5 21.4 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5264-08 75938213 1.75 SGD
Shipped after 2017-03-31
ADD TO CART

Related Products