Buy more than* S$200* and get FREE SHIPPING

Housing Plug 51006

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Resistance (mohm)
20 or less
Insulation Resistance (Mohm)
More than 1000
Rated Current (A)
Max:2
Withstand Voltage
AC500V / 1 minute
Rated Voltage (V)
Maximum: 125
Operating Temperature Range (deg C)
-40 to +105(Including temperature rise due to power supply)
Material
PBTP,UL94V-0
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Number of Poles Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Number of Poles Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 2 4.6 2 1Pack(10PC) 1 51006-0200 75938536 0.99 SGD
In stock
10.0 3 6.6 4.0 1Pack(10PC) 1 51006-0300 75938545 1.99 SGD
In stock
12.0 4 8.6 6.0 1Pack(10PC) 1 51006-0400 75938554 1.99 SGD
In stock
14.0 5 10.6 8.0 1Pack(10PC) 1 51006-0500 75938563 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Radio control
5
From Japan
On 2017-01-18 02:00:29
Although it is a world of hobbies, Li - Po batteries (3.7 V 380 mAh etc) used in drone etc of Hubsan X 4 use the male side connector of this. Because the built-in rechargeable battery of Keyence desk runner (small radio control trailer) has passed, I use it as a substitute for connecting the battery for drone using this connector.
This review is about item#75938536.
Model power supply terminal
5
From Japan
On 2014-01-23 23:06:05
Molex terminals can be used with confidence as there is a track record. We believe that the connection, desorption is easy and the voltage drop is also small with reliable contact.
This review is about item#75938536.

Related Products