Buy more than* S$200* and get FREE SHIPPING

Receptacle Housing 51005

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Resistance (mohm)
20 or less
Insulation Resistance (Mohm)
More than 1000
Rated Current (A)
Max:2
Withstand Voltage
AC500V / 1 minute
Rated Voltage (V)
Maximum: 125
Operating Temperature Range (deg C)
-40 to +105(Including temperature rise due to power supply)
Material
PBTP,UL94V-0
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.6 2 6.6 2 1Pack(10PC) 1 51005-0200 75938572 0.99 SGD
Shipped after 2018-04-23
8.6 6.0 10.6 4 1Pack(10PC) 1 51005-0400 75938597 1.99 SGD
Shipped after 2018-04-23
6.6 4.0 8.6 3 1Pack(10PC) 1 51005-0300 75938581 1.99 SGD
Shipped after 2018-04-23
10.6 8.0 12.6 5 1Pack(10PC) 1 51005-0500 75938606 1.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I am using it for connecting a battery and a receiver for a model.
5
From Japan
On 2016-08-28 16:12:04
I am always using it, but I am always satisfied with the quality and speed and service. Thank you in the future.
This review is about item#75938572.
Production of parts for radio control helicopter
5
From Japan
On 2014-06-27 20:43:34
It is an incredibly small part, but it is built with high precision and contains no defective parts at all. I feel that the level of quality control is high. It is sold as a set of 10 pieces, but I think that 50 units can be used as a unit.
This review is about item#75938572.

Related Products