Buy more than* S$200* and get FREE SHIPPING

Wire to Board Connector

5.00 (1)
...see all
Product Options
ADD TO CART
Withstand Voltage Dimensions A (mm) Rated Voltage (V) Number of Poles Contact Resistance (mohm) Material Insulation Resistance (Mohm) Specification Dimensions C (mm) Dimensions B (mm) Rated Current (A) Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Voltage Dimensions A (mm) Rated Voltage (V) Number of Poles Contact Resistance (mohm) Material Insulation Resistance (Mohm) Specification Dimensions C (mm) Dimensions B (mm) Rated Current (A) Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 16.1 - 5 - - - - 13.3 10.0 - 19.9   1pack(10pc) 1 5240-051 75938703 2.19 SGD
Shipped after 2017-02-27
- 33.6 - 12 - - - - 30.8 27.5 - 37.4   1pack(10pc) 1 5240-12 75938825 4.39 SGD
Shipped after 2017-03-03
- 23.6 - 8 - - - - 20.8 17.5 - 27.4   1pack(10pc) 1 5240-08 75938755 3.41 SGD
Shipped after 2017-03-03
Between AC1000V / 1min 11.1 Maximum / 250 3 20 or less Nylon 66 (off-white), UL94V over 0 More than 1000 Panel mounting edges attached 8.3 5.0 Maximum / 3 14.9   1Pack(10PC) 1 1219972 75938651 2.08 SGD
Shipped after 2017-03-03
Between AC1000V / 1min 11.1 Maximum / 250 3 20 or less Nylon 66 (off-white), UL94V over 0 More than 1000 Panel mounting without edges 8.3 5.0 Maximum / 3 14.9   1Pack(10PC) 1 5240-031 75938667 1.78 SGD
Shipped after 2017-02-27
Between AC1000V / 1min 13.6 Maximum / 250 4 20 or less Nylon 66 (off-white), UL94V over 0 More than 1000 Panel mounting without edges 10.8 7.5 Maximum / 3 17.4   1Pack(10PC) 1 5240-041 75938685 2.12 SGD
Shipped after 2017-02-27
Between AC1000V / 1min 8.6 Maximum / 250 2 20 or less Nylon 66 (off-white), UL94V over 0 More than 1000 Panel mounting without edges 5.8 2.5 Maximum / 3 12.4   1Pack(10PC) 1 5240-021 75938642 1.63 SGD
Shipped after 2017-02-27
- 16.1 - 5 - - - - 13.3 10.0 - 19.9   1pack(10pc) 1 5240-05 75938694 2.72 SGD
Shipped after 2017-02-27
- 18.6 - 6 - - - - 15.8 12.5 - 22.4   1pack(10pc) 1 5240-06 75938712 2.75 SGD
Shipped after 2017-02-27
- 21.1 - 7 - - - - 18.3 15.0 - 24.9 *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 5240-071 75938746 2.78 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Retrofitting of automotive wiring
5
From Japan
On 2014-07-08 06:27:40
Anyway cheap. It attaches to the cheapness.
This review is about item#75938642.

Related Products