Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Connector Housing 51191

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Resistance (mohm)
20 or less
Insulation Resistance (Mohm)
More than 1000
Rated Current (A)
Max/3
Withstand Voltage
AC1000V / 1 minute
Rated Voltage (V)
Max / 250
Operating Temperature Range (deg C)
-40 to 105(Including temperature rise due to power supply)
Material
Nylon 66, UL94V-0
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimensions A (mm) Number of Poles Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimensions A (mm) Number of Poles Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.8 17.5 6 16.0 12.5   1Pack(10PC) 1 51191-0600 75940076 1.99 SGD
In stock
20.3 25.0 9 23.5 20.0 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 51191-0900 75940103 1.99 SGD
Shipped after 2018-06-25
30.3 35.0 - 33.5 30.0 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 51191-1300 75940146 2.99 SGD
Shipped after 2018-06-25
32.8 37.5 - 36.0 32.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 51191-1400 75940155 2.99 SGD
Shipped after 2018-06-22
27.8 32.5 - 31.0 27.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 51191-1200 75940137 2.99 SGD
Shipped after 2018-06-22
35.3 40.0 - 38.5 35.0 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 51191-1500 75940164 3.99 SGD
Shipped after 2018-06-22
25.3 30.0 - 28.5 25.0 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 51191-1100 75940121 2.99 SGD
Shipped after 2018-06-25
15.3 20.0 7 18.5 15.0   1Pack(10PC) 1 51191-0700 75940085 1.99 SGD
In stock
5.3 10.0 3 8.5 5.0   1Pack(10PC) 1 51191-0300 75940042 1.99 SGD
In stock
2.8 7.5 2 6 2.5   1Pack(10PC) 1 51191-0200 75940033 0.99 SGD
In stock
22.8 27.5 - 26.0 22.5   1Pack(10PC) 1 51191-1000 75940112 2.99 SGD
In stock
17.8 22.5 8 21.0 17.5   1Pack(10PC) 1 51191-0800 75940094 1.99 SGD
In stock
10.3 15.0 5 13.5 10.0   1Pack(10PC) 1 51191-0500 75940067 1.99 SGD
In stock
7.8 12.5 4 11.0 7.5   1Pack(10PC) 1 51191-0400 75940051 1.99 SGD
In stock
ADD TO CART

Related Products