Buy more than* S$200* and get FREE SHIPPING

Connector Housing 5195

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Resistance (mohm)
10 or less
Insulation Resistance (Mohm)
More than 1000
Rated Current (A)
Max/7
Withstand Voltage
AC1500V / 1 minute
Rated Voltage (V)
Max / 250
Operating Temperature Range (deg C)
-40 to 105(Including temperature rise due to power supply)
Material
Nylon 66 (off-white), UL94V-2
...see all
Product Options
ADD TO CART
Dimensions B (mm) Dimensions A (mm) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions A (mm) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35.64 40.74 -   1Pack(10PC) 1 5195-10 75940742 3.51 SGD
In stock
7.92 13.02 3   1Pack(10PC) 1 5195-03 75940672 1.63 SGD
In stock
43.56 48.66 -   1Pack(10PC) 1 5195-12 75940767 3.95 SGD
In stock
19.80 24.90 6   1Pack(10PC) 1 5195-06 75940706 2.31 SGD
Shipped after 2017-03-03
3.96 9.06 2   1Pack(10PC) 1 5195-02 75940663 1.39 SGD
In stock
11.88 16.98 4   1Pack(10PC) 1 5195-04 75940681 1.90 SGD
In stock
15.84 20.94 5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5195-05 75940697 2.14 SGD
Shipped after 2017-03-03
23.76 28.86 7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5195-07 75940715 2.56 SGD
Shipped after 2017-03-03
31.68 36.78 9 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5195-09 75940733 2.98 SGD
Shipped after 2017-03-03
39.60 44.70 -   1Pack(10PC) 1 5195-11 75940751 3.71 SGD
Shipped after 2017-03-03
27.72 32.82 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5195-08 75940724 2.69 SGD
Shipped after 2017-03-03
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a connector parts for maintenance repair of control equipment
5
From Japan
On 2015-03-09 18:45:17
Was saved and can be purchased because it was part not covered quite also specializes in electronic components. The product itself does not have any problem at all.
This review is about item#75940767.

Related Products