Buy more than* S$200* and get FREE SHIPPING

9.5SQ Ratchet Handle

Caution
NBR390-K is repair kit.
Gear Teeth Number
90
Forwarding Angle (Degree)
4
Dimension T (mm)
15
Dimensions B (mm)
30
Overall Length L (mm)
180
Handle Diameter (phi mm)
20
Weight (g)
275
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NBR390 75142006 159.90 SGD
In stock
ADD TO CART

Related Products