Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Socket (hexagonal)

4.75 (4)
Caution
Do not use in power tools such as impact wrench., Do not use in power tools such as impact wrench.
Plug Angle (mm)
19
...see all>
Product Options
ADD TO CART
Opposite Side Dimension(mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opposite Side Dimension(mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 52 1PC 1 6S-23 75149557 24.99 SGD
Shipped after 2018-06-25
17 50 1PC 1 6S-17 75149505 24.99 SGD
Shipped after 2018-06-25
22 52 1PC 1 6S-22 75149541 20.99 SGD
Shipped after 2018-06-25
26 53 1PC 1 6S-26 75149575 21.99 SGD
Shipped after 2018-06-25
27 53 1PC 1 6S-27 75149584 21.99 SGD
Shipped after 2018-06-25
21 50 1PC 1 6S-21 75149532 20.99 SGD
Shipped after 2018-06-25
36 58 1PC 1 6S-36 75149636 28.99 SGD
Shipped after 2018-06-25
46 65 1PC 1 6S-46 75149663 41.99 SGD
Shipped after 2018-06-25
24 52 1PC 1 6S-24 75149566 20.99 SGD
Shipped after 2018-06-25
30 56 1PC 1 6S-30 75149602 24.99 SGD
Shipped after 2018-06-25
35 58 1PC 1 6S-35 75149627 28.99 SGD
Shipped after 2018-06-25
38 60 1PC 1 6S-38 75149645 30.99 SGD
Shipped after 2018-06-25
41 63 1PC 1 6S-41 75149654 35.99 SGD
Shipped after 2018-06-25
18 50 1PC 1 6S-18 75149514 20.99 SGD
Shipped after 2018-06-26
19 50 1PC 1 6S-19 75149523 20.99 SGD
Shipped after 2018-06-25
29 56 1PC 1 6S-29 75149593 29.99 SGD
Shipped after 2018-06-25
32 56 1PC 1 6S-32 75149611 24.99 SGD
Shipped after 2018-06-25
50 70 1PC 1 6S-50 75149672 50.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Fishing vessel maintenance
5
From Japan
On 2018-01-08 12:50:20
I have not used it yet but since I was working for Oji Paper Co., I have been using Tone's tools and I trust it.
This review is about item#75149523.
Removal of Honda Vermouth rear wheel drum
5
From Japan
On 2017-12-23 19:59:19
Although I bought a socket of 32 mm, it is truly a famous manufacturer item. I was addicted to being sucked in exactly, I was able to apply a lot of torque as expected and I was able to safely remove the nut. It was extremely precise and very satisfactory goods.
This review is about item#75149611.
Motorcycle Maintenance
4
From Japan
On 2017-11-10 09:36:05
If it is a cheap socket, I will get out of my wrench without permission, but this was not there. Also, even with a large diameter of 36 mm, you can turn it so that it sucks bolts.
This review is about item#75149636.
Used for maintenance work of agricultural machinery such as tractor.
5
From Japan
On 2016-04-15 22:00:25
Because it is hexagonal, it does not damage the corners of bolts and nuts. The price is cheap.
This review is about item#75149663.

Related Products