Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil Filter Wrench

5.00 (1)
Caution
Please do not use if there any abnormality such as cracking, chipping, worn, and deformation.
Plug Angle (mm)
12.7
...see all>
Product Options
ADD TO CART
Compatible Diameter (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Diameter (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
115-160 40 1PC 1 FWC-160 75153294 84.99 SGD
In stock
70-115 62 1PC 1 FWC-115 75153285 81.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When replacing the oil element
5
From Japan
On 2018-03-29 09:44:04
It was nice and easy to use. Because this type was not available, it can be used conveniently.
This review is about item#75153294.

Related Products