Buy more than* S$200* and get FREE SHIPPING

Magnetic Catch

5.00 (1)
Caution
Do not use other than intended purpose. Do not use place which get bad affect by magnetic force., Do not use other than intended purpose. Do not use place which get bad affect by magnetic force.
Magnetic Force
2000 Gauss
Tip Length (mm)
35
Magnet holding force
Less than 1kg
Overall Length (mm)
550
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MGC-500 75153364 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screw attachment where no hands can fit, fall prevention.
5
From Japan
On 2014-05-31 21:33:59
Used to remove the screw on the upper shock absorber upper part of Prius α 5. Since the magnetic force is strong, it did not fall even with a heavy screw, so we were able to work with confidence.
This review is about item#75153364.

Related Products