Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnetic Parts Tray

5.00 (1)
Caution
Do not use the tool for any other than the primary intended purpose. Do not use it the place which get bad affect by the magnetic force., Do not use the tool for any other than the primary intended purpose. Do not use it the place which get bad affect by the magnetic force.
Plate Thickness (mm)
0.5
...see all>
Product Options
ADD TO CART
Outer Dimensions (Width x Depth x Height) (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Dimensions (Width x Depth x Height) (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 x 150 x 40 Round shape 330 1PC 1 MPT-CM 75153382 26.99 SGD
Shipped after 2018-06-25
240 x 142 x 42 Rectangle 650 1PC 1 MPT-SS 75153391 49.99 SGD
Shipped after 2018-06-26
110 x 110 x 30 Round shape 165 1PC 1 MPT-CS 75153373 15.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation and maintenance of equipment
5
From Japan
On 2018-02-17 18:31:00
Because it is using small screws etc., there were many losses, purchased this time and the tray is with a magnet, so loss was lost and it was very good.
This review is about item#75153373.

Related Products