Buy more than* S$200* and get FREE SHIPPING

Ball End Power Bits, Metric

Purpose
To tighten and loosen hexagon socket head bolt and screw., To tighten and loosen hexagon socket head bolt and screw.
Dimensions (Vetical x Horizontal) (mm)
125x75
Surface Processing
Blackening (pro guard processing)
Weight (g)
237
Material
Puroteniamu alloy steel
Set Contents
(2, 2.5, 3, 4, 5, 6, 8, 10, 12mm) 9 pcs
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(9PCSet) 1 BHX9M 75155087 129.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products