Buy more than* S$200* and get FREE SHIPPING

Ball Point Bit

2.50 (2)
Purpose
To tighten and loosen hexagon socket head bolt and screw., To tighten and loosen hexagon socket head bolt and screw.
Surface Processing
Blackening (Proguard processing)
Plug Angle (mm)
6.35
Overall Length (mm)
76
Material
Puroteniamu alloy steel
...see all>
Product Options
ADD TO CART
Allowable Torque (N m) Subtense(mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Torque (N m) Subtense(mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
111.7 8 27 1PC 1 BH8MM 75155157 22.99 SGD
In stock
179.7 - 39 1PC 1 BH10MM 75155166 23.99 SGD
In stock
228.5 - 53 1PC 1 BH12MM 75155175 30.99 SGD
In stock
1.469 2 19 1PC 1 BH2MM 75155096 8.99 SGD
In stock
7.199 3 20 1PC 1 BH3MM 75155114 8.99 SGD
In stock
14.8 4 20 1PC 1 BH4MM 75155123 8.99 SGD
In stock
44.74 6 20 1PC 1 BH6MM 75155141 10.99 SGD
In stock
3.729 2.5mm 20 1PC 1 BH2.5MM 75155105 8.99 SGD
In stock
27.91 5 20 1PC 1 BH5MM 75155132 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
On site, during equipment assembly
4
From Japan
On 2017-12-18 15:23:26
Convenience is convenient. How much is it? I am still using it I would like to validate that.
This review is about item#75155132.
CS bolt tightening
1
From Japan
On 2014-06-06 08:44:56
The base of the ball broke with the first bolt tightening. If impact is impossible I would like you to write so. Which side is the world's highest intensity ...
This review is about item#75155132.

Related Products