Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Industrial Endoscope

3.00 (1)
Caution
It is the model to be used in connection with a personal computer. LCD screen is not attached. It is not possible to be used it alone.
Purpose
For Inspection back of ceiling and inside of piping. For inspection of engine of car. Also check before and after cleaning. To confirm the location difficult to see with naked eye such as narrow space
Pixel Number
(Camera) 640x480 pixels
LED
Two
Lens Diameter (phi mm)
14
OS Support
Windows7/vista/XP
Allowable Temperature (degreeC)
0 - 40
Main Part Dimension (mm)
220x79x60 I (except lens tube part)
Cable Length (m)
0.63
Power
PC USB
Weight (g)
(I except tube lens unit, and a battery) 325
Set Contents
Fiberscope, software CD, attachment (magnet), attachment (mirror, magnet, hook), carry case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DMSC11A 75163401 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Inspection of the engine
3
From Japan
On 2014-03-18 12:03:08
It did not work at all in the inspection of the engine. Completely useless and is too thick I imagine that or look inside from the plug hole Speaking of the inspection of the engine. Useless or too large attachment of the mirror. But it hurts to have because you may be able to use if the other site is no think. Operating in the Win7 notes and 8.1 of the tablet has been able to confirm.
This review is about item#75163401.