Buy more than* S$200* and get FREE SHIPPING

Endoscope Option Camera

5.00 (1)
Pixel Number
(Camera) 640x480 pixels
LED
Four
Head Diameter (phi mm)
15 25 (2 types)
Lens Diameter (phi mm)
10
Allowable Temperature (degreeC)
0 to 40
Cable Length (m)
20
Diameter (phi mm)
(Camera) 10
Compatible
Industrial endoscope DMSC35A/DMSC24A
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LENZ20M 75163471 549.99 SGD
Shipped after 2018-05-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To check the piping status of the drain pipe.
5
From Japan
On 2014-06-30 10:36:10
I am satisfied because I looked clearer than I expected. I would appreciate it if you could increase the LED balls a little more.
This review is about item#75163471.

Related Products