Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2WAY Coaxial Loudspeaker

3.10 (10)
Impedance (ohm)
4
Embedding Dimension (mm)
92x92x46
Size (mm)
100x60
Maximum Input (W)
75
Sound Pressure Level (dB)
88
Playback Frequency zone (Hz)
85 to 20000
Cable Length (m)
2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 CH-211 75163593 46.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 3
2 star 1
1 star 2
Review Rating: 3.10
10 Customer Reviews
The reviews are automatic translation.
To the truck of 20 years ago
3
From Japan
On 2018-01-30 09:53:12
Mazda attached to Titan. Wiring from FM receiver for other car diversion. I think that the cost performance of the main part is good, but the attached wiring cord has been welded to the cushioning foam polystyrene around it because storage is bad, and yet it is a material that is too cheap.
This review is about item#75163593.
Mounting on heavy equipment
3
From Japan
On 2017-11-29 18:03:51
Since it is attached to the mesh cover, there is no problem for viewing. In terms of sound price, ◎ However, it was disappointing that the wiring was disconnected although it was brand new.
This review is about item#75163593.
To light tiger
2
From Japan
On 2017-08-01 17:23:38
The wiring is too tame to be usable. I would like a more secure wiring attached.
This review is about item#75163593.
For light tiger doors
4
From Japan
On 2017-07-25 19:43:29
This time, I wore it inside the lining of the door, but it is good with a cover so that it can be attached to the outside ♪ But it was a pity that the audio side Giboshi is not attached.
This review is about item#75163593.
Connect to the receiver you purchased the other day and listen
4
From Japan
On 2017-03-30 20:37:17
Because the construction is solid for the price, it is good but the manual is only on the back side of the box, I wanted you to explain the installation method in detail.
This review is about item#75163593.
I bought it for light truck
1
From Japan
On 2016-11-24 14:48:50
The attached wiring was corroded, disconnected and it was not used. Although the speaker itself is loose and the sound comes out, it was a defective item.
This review is about item#75163593.
Outdoor speaker
5
From Japan
On 2016-08-22 06:27:02
Ideal for outdoor contact because it is waterproof.
This review is about item#75163593.
Replacement
5
From Japan
On 2016-06-10 14:52:10
It was a compact and easy to use product.
This review is about item#75163593.
As car speaker for car navigation system
1
From Japan
On 2014-04-28 12:28:54
The magnets of the speaker body were caulked badly and it took off. The attached wiring was also disconnected at Giboshi's place, but since it did not have enough time to repair it all went well. I will not buy it again.
This review is about item#75163593.
audio
3
From Japan
On 2014-01-30 16:41:59
Although I have not installed yet, the feeling I saw is good. Speaker grill is also available, and shobo has come with lead wire. Both the yoke and the damper may be solid, but since the base is thin and only the screw is not good, it improves and adds it.
This review is about item#75163593.

Related Products