Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Work Belt No.1002

4.67 (3)
Buckle
Metal
Belt Color
Navy blue
Belt Length (mm)
1130
Belt Width (mm)
50
Weight (g)
About 210
Color
Navy blue
Material
Nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.1002 75173515 15.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When doing supervision work of construction work on site
5
From Japan
On 2017-05-09 15:48:02
Because the belt is wide, it is easy to use with no feeling of tightening the abdomen.
This review is about item#75173515.
Detection of equipment, work on the stepladder etc.
4
From Japan
On 2016-06-29 09:43:29
Quality and size are good, unfortunately the belt threading of work pants and the width of the belt bracket are the same so that the metal fittings borrow at the time of attaching and detaching the belt. I am cutting it with a grinder and using it.
This review is about item#75173515.
Farm work
5
From Japan
On 2015-09-09 20:33:24
I am using it in farm work, but I think that I am the best for having back pain.
This review is about item#75173515.

Related Products