Buy more than* S$200* and get FREE SHIPPING

Working Belt King Size

1.00 (1)
Belt Length (mm)
1400
Belt Width (mm)
50
...see all>
Product Options
ADD TO CART
Buckle Belt Color Mixing Ratio (%) Weight (g) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Buckle Belt Color Mixing Ratio (%) Weight (g) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Metal Navy blue 100% acrylic About 162 Navy blue Acrylic 1PC 1 No.1012 75173542 11.99 SGD
In stock
- - - - - - 1pc 1 No.1012 75173533 12.99 SGD
In stock
- - - - - - 1pc 1 No.1012 75173524 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
For work trousers
1
From Japan
On 2016-08-24 16:14:24
Because the material is so soft that it is too tight, coupled with the fact that the width is too wide can not be put very much into the belt threading.
This review is about item#75173524.

Related Products