Buy more than* S$200* and get FREE SHIPPING

Soft Buckle Belt

4.00 (6)
Buckle
Plastic
Belt Length (mm)
670 to 1200
Belt Width (mm)
32
Material
Acrylic
...see all>
Product Options
ADD TO CART
Belt Color Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Color Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Navy blue About69 Navy Blue 1PC 1 No.632 75173707 11.99 SGD
In stock
Black About 69 Black 1PC 1 No.632 75173691 11.99 SGD
In stock
Gray About 69 Gray 1PC 1 No.632 75173682 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
During normal work
4
From Japan
On 2017-08-24 15:01:58
Once you adjust the size, it's easy to use since it's one touch. However, since the adjusting metal fittings are a little out, it is caught by a belt loop with a narrow width, it takes time to pass the belt.
This review is about item#75173691.
easy work
5
From Japan
On 2017-02-09 13:29:31
Once you decide the size, it will not be loose afterwards so it is very useful. It is also good that the buckle is black and inconspicuous.
This review is about item#75173691.
Logistics work and office work
4
From Japan
On 2016-11-11 21:22:14
Since there are a lot of standing work, I close the belt tightly. Leather novelt hurts the hip bone, but it is easy as Conovert is not painful. However, when adjusting, the adjustment part comes to the back. Because the belt is free size, it is a bit too long for me.
This review is about item#75173707.
Everyday use
5
From Japan
On 2015-09-10 20:58:26
More Was this review helpful? I regret that I should have bought two books at the time of purchase.
This review is about item#75173707.
Difficult to use
1
From Japan
On 2014-06-14 21:47:17
It is very difficult to adjust the length while passing through the pants. Patchin type buckles such as Midori security are much easier to use
This review is about item#75173691.
When working
5
From Japan
On 2013-12-15 00:22:00
It is as good as usual compared with a one touch belt, is not it? The price is cheaper than the one-touch belt and the adjustment part of the length of the belt is also not bulging at all and it is good to use it for any work trousers. I feel the texture of this belt fabric. The color is correct answer by choosing gray! You saw it looking pretty better. Only after durability problem. I think that I will buy it if it is durable enough to be convinced. The price is neither expensive nor cheap, I think that I will continue to buy this product if there is durability of one touch belt class.
This review is about item#75173682.

Related Products