Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Slidebelts No.838

3.80 (5)
Buckle
Slide buckle
Belt Length (mm)
1080
Belt Width (mm)
38
Weight (g)
About 100
Material
Nylon
...see all>
Product Options
ADD TO CART
Belt Color Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Color Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Navy blue Navy blue 1PC 1 No.838 75173777 10.99 SGD
In stock
Black Black 1PC 1 No.838 75173761 10.99 SGD
In stock
Gray Gray 1PC 1 No.838 75173752 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Belt tightening etc. of pants
1
From Japan
On 2016-11-19 11:48:25
"Please propose your opinion to the manufacturer and strive to improve the quality." We doubt this manufacturer against anything that has not been improved at all. While thinking that it was improved, I purchased it, but it has not changed a bit. It is a post since October 1, 2015.
This review is about item#75173777.
For everyday use
5
From Japan
On 2016-08-24 18:57:20
It is comparable to similar brands (?). This is excellent with cost performance. By the way, I like a plastic buckle that does not scratch the tank when riding a motorbike.
This review is about item#75173752.
Belt tightening etc. of pants
3
From Japan
On 2015-10-01 19:40:49
This is the second purchase. It feels a bit cheesy compared to the previous belt but it is definitely lighter. To fix the belt, it is necessary to have enough strength to break the belt first. I need enough power to think that I will break this way as it is. I used to like myself before ...
This review is about item#75173752.
delivery
5
From Japan
On 2015-07-20 18:21:03
Repeat purchase. I bought what I used to buy the metal part of the metal, but this time it seems that it has become resin so that it became very light. While I was not familiar with it, I needed a force to fix the belt, but now I can attach and detach it much smoothly. The belt also has waist and the back is never out. On the contrary, I am worried whether the belt thread will pass away first.
This review is about item#75173761.
Belt tightening etc. of pants
5
From Japan
On 2013-12-15 10:41:55
There are cheap belts for about 300 yen even at a work shop, but it is a terrible poor thing. Belts of this sort will change material and so on durability and material unless you buy things more than 1000 yen at minimum. With this price it is a passing score. I dared to purchase a belt of 38 cm. I think whether this is indeed anything even with private trousers. The fabric seems to be strong, I think I will also buy it.
This review is about item#75173777.

Related Products