NoteBuy more than* S$200* and get FREE SHIPPING

Slide Belt No.838

Buckle
Slide buckle
Belt Color
Navy blue
Belt Length (mm)
1080
Belt Width (mm)
38
Weight (g)
About 100
Color
Navy blue
Material
Nylon
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.838 75173777 10.10 SGD
In stock

Related Products