Buy more than* S$200* and get FREE SHIPPING

Anti Static Belt No.935

4.50 (2)
Belt Length (mm)
1080
Belt Width (mm)
35
Material
Nylon
...see all>
Product Options
ADD TO CART
Weight (g) Color Belt Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Belt Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 56 Navy blue Navy blue 1PC 1 No.935 75173786 14.81 SGD
Shipped after 2017-09-25
About56 Gray Grey 1PC 1 No.935 75173795 14.81 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
High pressure electrical equipment inspection work
4
From Japan
On 2017-05-20 20:53:36
Because static electricity is generated and a high pressure electric shock occurs, I bought it this time. It is light and user-friendly.
This review is about item#75173786.
Usual use
5
From Japan
On 2017-03-05 17:26:26
I tried using it for jeans, working trousers etc as usual. I am strong, I like it without loosening the stopper.
This review is about item#75173795.

Related Products