Buy more than* S$200* and get FREE SHIPPING

Foam Butyl Rubber Base Material Double Sided Tape

4.57 (7)
Adhesive Power (N/10mm)
6.2
Tape Thickness (mm)
0.75
Tape Length (m)
10
...see all>
Product Options
ADD TO CART
Specification TRUSCO Part Number Tape Width (mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification TRUSCO Part Number Tape Width (mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With release paper 401-1066 30 199 Black 1Roll 1 541-30 (30MMX10M) 48874883 24.99 SGD
In stock
With release paper 401-1058 25 166 Black 1Roll 1 541-25 (25MMX10M) 48874874 20.99 SGD
In stock
- 436-2209 15 100 - 1roll 1 No.541 89629547 12.99 SGD
In stock
- 436-2195 10 66 - 1roll 1 No.541 89629531 8.99 SGD
In stock
With release paper - 20 133 Black 1Roll 1 541-20 (20MMX10M) 48874865 16.99 SGD
In stock
With release paper - 50 331 Black 1Roll 1 541-50 (50MMX10M) 48874892 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Direction lighting construction
5
From Japan
On 2017-12-15 16:09:54
LED line lighting Aluminum base mounting is indispensable together with caulking. This is the best thing to use.
This review is about item#89629531.
When building the speaker base using the block, wrap around with this product for damping, and paste the cloth on it.
4
From Japan
On 2017-09-14 23:41:04
For this application, I think that it may be a little thicker (eg 2 to 3 mm).
This review is about item#48874883.
In-vehicle electrical equipment installation etc.
5
From Japan
On 2016-11-29 17:42:04
Adhesion is also good, and you can repeat it because it can also cleanly remove traces when peeled off. You can cut it with your hands.
This review is about item#48874865.
Where irregularities are present on the adhesive surface
5
From Japan
On 2016-10-13 17:21:13
I trusted the product itself, as I have used it before. The price was expensive.
This review is about item#48874892.
Used as double-sided tape.
5
From Japan
On 2016-04-15 18:36:42
If you use this butyl tape with strong adhesive strength, you will not feel like using the other.
This review is about item#48874865.
Reattach pad to bike tank
4
From Japan
On 2014-11-30 18:38:03
It was a great help at the neighborhood home center because wide double-sided tape of this product level was not put. After pasting, I wash it but I am satisfied because there is no sign of peeling at the moment.
This review is about item#48874892.
Installation of car interior items
4
From Japan
On 2014-01-20 20:13:44
Although it was used for installation of ETC, it is cold so we warmed up a little and pasted, we arrived the most firmly used up to now.
This review is about item#48874865.

Related Products