Buy more than* S$200* and get FREE SHIPPING

Digital Thermo Hygrometer

4.00 (4)
Humidity Pricision
+ / -5% RH (40 to 80% RH), + / -7% RH (range)
Material (outer frame)
ABS resin
Battery Life
About 10 months
Battery
Two AAA batteries
Operating Humidity Range
20 to 80%RH
Humidity Measurement Range (%)
20 to 80
Temperature Pricision
+ /-1deg C (0 to 40deg C), + /-2deg C (range)
Temperature Measurement Range (deg C)
(Body) 0 to +50, (external sensor) -10 to +60
Main Part Dimension (mm)
About 98x75x18
Cord Length (m)
About2.8
Operating Temperature Range (deg C)
(Body) 0 to 50, (external sensor) -10 to +60
Weight (g)
(Blister) (including box) About 145
Type
For put and hang
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TD-8172 75175572 56.30 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
For indoor temperature and humidity and specific location temperature monitoring
5
From Japan
On 2015-10-12 00:37:51
4 years ago Purchased Monotaro Thermohygrometer was convenient but recently button inoperability · Liquid crystal failure occurred, so in terms of replacement, choice of good and inexpensive durability. It seems okay with a solid housing, alarm setting function for both temperature and humidity, convenient for temperature monitoring etc. in a specific place. I expect it for future durability.
This review is about item#75175572.
For indoor temperature and humidity and specific location temperature monitoring
5
From Japan
On 2015-10-11 12:26:04
4 years ago Purchased Monotaro Thermohygrometer was convenient but recently button inoperability · Liquid crystal failure occurred, so in terms of replacement, choice of good and inexpensive durability. It seems okay with a solid housing, alarm setting function for both temperature and humidity, convenient for temperature monitoring etc. in a specific place. I expect it for future durability.
This review is about item#75175572.
Purpose of measuring external temperature
1
From Japan
On 2015-09-02 17:44:54
It is hard to understand the instruction manual and the temperature does not come out even if it is set to OUT by the actual work HH. Only H is shown.
This review is about item#75175572.
To measure the humidity inside the factory
5
From Japan
On 2014-09-04 13:55:33
It was nice because it was very easy to measure and easy to measure.
This review is about item#75175572.

Related Products