Buy more than* S$200* and get FREE SHIPPING

P Cut Tape No.4102

4.31 (13)
Tensile Strength (N/25mm)
140
Elongation (%)
22
Tape Thickness (mm)
0.13
Tape Length (m)
25
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Adhesive Force (N/25mm) Adhesive Base Material Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Force (N/25mm) Adhesive Base Material Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 1box(30roll) 1 NO.4102 26748977 149.99 SGD
In stock
9.40 (to stainless steel) Acrylic Polyethylene cross Transparency 1Roll 1 NO.4102 75175782 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 4.31
13 Customer Reviews
The reviews are automatic translation.
To paste pop
5
From Japan
On 2018-02-26 21:42:20
I am using it to paste a pop board at a restaurant. I changed the date on a daily basis I like it because there is almost no adhesive residue and colors are inconspicuous.
This review is about item#75175782.
Packaging operation
5
From Japan
On 2018-02-08 04:46:42
In OPP tape I am using it to fix the anxious part. It is convenient because it can be cut by hand with no gum tape.
This review is about item#75175782.
Packaging, parts temporary fixation
5
From Japan
On 2017-12-20 13:15:04
Easy to use because it is easy to cut with hands and firm adhesion
This review is about item#75175782.
Used for packaging and sticking small items
2
From Japan
On 2017-07-21 09:37:35
Is it weak to peel off at once? I want you to increase strength a bit more.
This review is about item#75175782.
A place you want to protect a little
5
From Japan
On 2017-04-06 07:43:35
It is easy to cut by hand and easy to peel off, and the residue is also less and the color is nearly translucent? I am very satisfied because it is white. The user side is saved if the price is a little cheaper.
This review is about item#75175782.
As a tape for packing
5
From Japan
On 2017-02-02 15:20:15
Even if you cut by hands you can cut cleanly. Since COSPA is good, I bought it all together ^ ^
This review is about item#75175782.
Various painting work and others
5
From Japan
On 2016-12-12 15:43:13
Teruoka of trust. I always use this. It is easy to cut and strongly adhered to adhesion, and it is easy to peel off.
This review is about item#75175782.
Electric wiring
4
From Japan
On 2016-07-29 17:36:22
It was able to be used without problems. Durability in long-term use is unknown.
This review is about item#75175782.
Used for closing air cap, A4 envelope for closing shipment
4
From Japan
On 2016-07-29 16:53:37
Use this color to fasten envelopes. Since there is a trade group and this tape group, both preparations
This review is about item#75175782.
When pasting posters etc
5
From Japan
On 2016-06-10 09:45:36
Easy to use with easy hand cutting
This review is about item#75175782.

Related Products