Buy more than* S$200* and get FREE SHIPPING

Kapton Adhesive Tape

4.00 (1)
Break Down Voltage (kV)
7
Tensile Strength (N/25mm)
122.6
Elongation (%)
50
Tape Thickness (mm)
0.07
Tape Length (m)
30
...see all>
Product Options
ADD TO CART
Base Material Tape Width (mm) Adhesive Force (N/25mm) Adhesive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Material Tape Width (mm) Adhesive Force (N/25mm) Adhesive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Kapton film 50 7.35 (versus stainless steel) Silicone series   1Roll 1 NO.652S #25 75175913 189.99 SGD
In stock
Kapton film 10 7.35 (versus stainless steel) Silicone series   1Roll 1 NO.652S #25 75175843 38.99 SGD
In stock
- 15 - -   1roll 1 NO.652S #25 75175852 55.99 SGD
In stock
- 20 - -   1roll 1 NO.652S #25 75175877 77.99 SGD
In stock
- 30 - -   1roll 1 NO.652S #25 75175895 119.99 SGD
In stock
- 25 - -   1roll 1 NO.652S #25 75175886 95.99 SGD
In stock
- 19 - -   1roll 1 NO.652S #25 75175861 73.99 SGD
In stock
- 40 - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.652S #25 75175904 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Insulation of vacuum equipment
4
From Japan
On 2017-09-11 17:23:13
I used it in a vacuum, in a place where high voltage and heat are applied. There was no problem with high adhesion and heat resistance. Insulation was also good, but I think that it is good if there is something a bit thicker.
This review is about item#75175861.

Related Products