Buy more than* S$200* and get FREE SHIPPING

Mouse Repellent Vinyl Tape No.347

5.00 (2)
Purpose
Protection wire and pipe from rat.
Adhesive Force (N/25mm)
7.74 (to stainless steel)
Tensile Strength (N/25mm)
68.4
Elongation (%)
170
Adhesive
Rubber-based
Tape Thickness (mm)
0.2
Tape Length (m)
20
Base Material
Flexible polyvinyl chloride film
Tape Width (mm)
19
Color
Ash
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 NO.347 75175956 14.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Construction for the cable in the manhole
5
From Japan
On 2016-04-27 18:08:56
Is a confirmation of the effect is difficult to expect, but the application is a clear GOOD because construction is also murine mark containing easy look
This review is about item#75175956.
Detached wiring construction refurbishment
5
From Japan
On 2015-11-10 14:31:58
It was used in the insulation in place that has been bitten on the mouse. It passed six months It is with effect.
This review is about item#75175956.

Related Products