Buy more than* S$200* and get FREE SHIPPING

Double-Sided Butyl Tape

3.40 (5)
Purpose
To temporarily fix of external wall material and roof material, waterproof seal of joint part. For waterproof roof material. Various waterproof and dampproof treatments, etc.
Shear Bond Strength (N/400mm2)
98.1
Base Material
Staple
Color
Black
...see all>
Product Options
ADD TO CART
Tape Length (m) Tape Width (mm) Adhesive Force (N/25mm) Tape Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Tape Width (mm) Adhesive Force (N/25mm) Tape Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 20 14.46 (to stainless steel) 0.5 1Roll 1 NO.718 75175974 10.99 SGD
In stock
20 30 14.46 (to stainless steel) 0.5 1Roll 1 NO.718 75175983 14.99 SGD
In stock
20 50 14.46 (to stainless steel) 0.5 1Roll 1 NO.718 75175992 24.99 SGD
In stock
- 50 21.58 (to stainless steel) 1 1Roll 1 NO.718 75176035 26.99 SGD
In stock
20 - 14.46 (to stainless steel) 0.5 1Roll 1 NO.718 75175965 7.99 SGD
In stock
- 20 21.58 (to stainless steel) 1 1Roll 1 NO.718 75176017 10.99 SGD
In stock
- - 21.58 (to stainless steel) 1 1Roll 1 NO.718 75176001 7.99 SGD
In stock
- 30 21.58 (to stainless steel) 1 1Roll 1 NO.718 75176026 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Fastening waterproof breathable sheet
2
From Japan
On 2017-05-24 00:56:49
The item deformed by heat arrived. Please a little more carefully product management.
This review is about item#75176017.
Adhesion of waist wall molding
5
From Japan
On 2016-10-01 16:53:54
I used this tape because it was fixed with a strong double-sided tape and also around the water and it got peeled off. It is powerful in the water field.
This review is about item#75176017.
Paste on both sides
2
From Japan
On 2016-04-14 14:59:38
The price is cheap, but it was stuck in a packed bag and I could not peel it off. I think we should change the packaging method. I think air-tightness and stickiness are good.
This review is about item#75176001.
Panel grounding translation
4
From Japan
On 2015-06-16 15:20:52
It was cheap. I often translated the ground.
This review is about item#75175974.
Bulk hose connection
4
From Japan
On 2015-01-12 13:47:57
It is cheap for butyl tape.
This review is about item#75175974.

Related Products