Buy more than* S$200* and get FREE SHIPPING

Single-Sided Butyl Tape

3.71 (7)
Purpose
To temporarily fix of external wall material and roof material, waterproof seal of joint part. Joint seal of moisture transmission waterproof sheet and air proof waterproof sheet. joint seal of 2x4 panel and heat insulation board. Various waterproof and dampproof treatments, etc.
Adhesive
Butyl rubber
Tape Thickness (mm)
0.5
Tape Length (m)
20
Base Material
PET non-woven fabric
...see all>
Product Options
ADD TO CART
Adhesive Force (N/25mm) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Force (N/25mm) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.25 (to stainless steel) 75 1Roll 1 NO.152N 75176071 26.99 SGD
In stock
2592x1944 pixels 20 1Roll 1 NO.152N 75176044 7.99 SGD
In stock
26.25 (to stainless steel) 30 1Roll 1 NO.152N 75176053 10.99 SGD
In stock
26.25 (to stainless steel) 50 1Roll 1 NO.152N 75176062 17.99 SGD
In stock
26.25 (to stainless steel) 100 1Roll 1 NO.152N 75176087 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
Waterproof treatment when penetrating wooden veneer
5
From Japan
On 2017-09-30 08:47:21
It was convenient and useful. I will try to use it from now on.
This review is about item#75176053.
For waterproof work
5
From Japan
On 2017-02-17 00:59:27
I put it on the joint before repainting the rooftop. I think that it is from here when it leaks, so you can rest assured that it is pasted. When sticking with a drier while sticking, the butyl feeling increases, and firmly sticks even if it is thin.
This review is about item#75176053.
Repair of steel casing
1
From Japan
On 2016-12-27 10:03:37
Purchased because the winding meter of the display was long and the price was cheap for that. I thought it was a tape of normal width, but it was narrow and 2 cm wide. I had to check well, but "narrow width type" or? I wanted you to display it on a table understood by product name. Eventually, I could not use it for my original purpose and did a wasteful shopping.
This review is about item#75176044.
Jeans for waterproof sheets
4
From Japan
On 2016-12-17 19:07:16
It was paintable and usability was good. I think that use is good in the corner as it grows a little more elastic.
This review is about item#75176062.
Waterproof veranda
5
From Japan
On 2016-03-14 15:03:32
Used to protect the levee on the veranda Simple repair while rain leaks are gone so far
This review is about item#75176062.
New construction
1
From Japan
On 2015-11-30 18:11:38
The sticky black thing stains the circumference about the hand when sticking. As you can see, the price is as you expected.
This review is about item#75176044.
Waterproof treatment
5
From Japan
On 2013-12-28 17:54:04
The butyl tape has a minimum width of only 50 mm and it cut it in half according to the application, but since it is from 20 mm width, it is very convenient and does not require much effort and cost can be suppressed. It takes a little from order to shipping, but it's user-friendly and I think that I will order repeat when I finish using it.
This review is about item#75176044.

Related Products