Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Surface Protector Sheet

Purpose
Protection of color steel plate, and stainless steel plate.
Adhesive Force (N/25mm)
0.98 (versus stainless steel)
Adhesive
Acrylic
Tape Thickness (mm)
0.06
Tape Length (m)
100
Base Material
Polyethylene film
Tape Width (mm)
250
...see all
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transparency   1Roll 1 NO.941C 75176211 -
Discontinued
[x]
Blue *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.941C 75176175 -
Discontinued
[x]
ADD TO CART

Related Products