Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Surface Protector Sheet

Purpose
For rough surfaces
Adhesive Force (N/25mm)
1.96 (versus stainless steel)
Adhesive
Acrylic
Tape Thickness (mm)
0.06
Tape Length (m)
100
Base Material
Polyethylene film
Tape Width (mm)
250
Color
Transparency
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 NO.941D 75176297 -
Discontinued
[x]
ADD TO CART

Related Products