Buy more than* S$200* and get FREE SHIPPING

Splicing Tape

5.00 (2)
Tape Thickness (mm)
0.055
Tape Length (m)
50
...see all
Product Options
ADD TO CART
Adhesive Force (N/25mm) Adhesive Base Material Tape Width (mm) Color Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Force (N/25mm) Adhesive Base Material Tape Width (mm) Color Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 20 - - 1roll 1 NO.642 75176516 28.09 SGD
Shipped after 2017-01-26
6.86 (versus stainless steel) Silicone series Polyester film 10 Blue For connection of separator films. 1Roll 1 NO.642 75176491 13.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Connection of the reel-to-reel tape
5
From Japan
On 2016-11-24 22:48:02
It was very good commodity. We are satisfied. For the time being because the amount is also sufficient, it could use.
This review is about item#75176507.
Cassette tape of repair
5
From Japan
On 2015-10-21 17:44:39
Past recordings that remain in the cassette tape is still a valuable record. However, you may want to or fully passed a considerable number of years, but was the first to use this tape to the current repair. Work without things like trouble in handling the thin split to the extreme was able to routinely. Also I think that there is no problem about the tackiness. It will not be used up even 50m in the cassette tape of repair, but there may be perfect for use in other. Price also has also satisfied quality.
This review is about item#75176491.

Related Products