Buy more than* S$200* and get FREE SHIPPING

Polyester Film Tape

5.00 (1)
Purpose
To fix resin-sealed during plastic molding processing, for electrical insulation and masking, to fix member of silicone.
Tensile Strength (N/25mm)
95.6
Elongation (%)
80
Adhesive
Silicone series
Tape Thickness (mm)
0.055
Tape Length (m)
33
Base Material
Polyester film
...see all
Product Options
ADD TO CART
Adhesive Force (N/25mm) Tape Width (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Force (N/25mm) Tape Width (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.52 (vs. stainless steel) 30 Transparent   1Roll 1 NO.646S #25 75176683 28.32 SGD
In stock
7.52 (vs. stainless steel) - Transparent *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.646S #25 75176656 13.53 SGD
Shipped after 2017-04-12
7.52 (vs. stainless steel) 20 Transparent   1Roll 1 NO.646S #25 75176665 19.70 SGD
Shipped after 2017-04-19
7.52 (vs. stainless steel) 25 Transparent *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.646S #25 75176674 23.73 SGD
Shipped after 2017-04-12
7.52 (vs. stainless steel) 5 Transparent   1Roll 1 NO.646S #25 75176631 4.76 SGD
In stock
7.52 (vs. stainless steel) - Transparent   1Roll 1 NO.646S #25 75176647 9.09 SGD
In stock
7.52 (to stainless steel) 50 Transparency   1Roll 1 NO.646S #25 75176692 42.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
FRP work
5
From Japan
On 2017-01-18 18:31:38
FRP used in the work at the time of marking and line. In the case of an ordinary tape, work in and then peeled off or have been floated in the components of the FRP resin is okay if this. Since the tape itself not be is also very sturdy simple, perfect to make the release opportunity from the mold by pulling the pushy after curing. It is good even if you have several kinds.
This review is about item#75176631.

Related Products