Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Aluminum Foil Tapes

5.00 (3)
Purpose
Airtight joints of shield of electromagnetic ray, short ring of switching trans, and ventilation duct. Waterproof for gap of kitchen equipment. Various joints of aluminums and stainless steels.
Adhesive
Acrylic
Tape Length (m)
20
Base Material
Aluminum foil
...see all
Product Options
ADD TO CART
Tape Thickness (mm) Tape Width (mm) Adhesive Force (N/25mm) Tensile Strength (N/25mm) Elongation (%) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Thickness (mm) Tape Width (mm) Adhesive Force (N/25mm) Tensile Strength (N/25mm) Elongation (%) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.13 200 19.61 (to stainless steel) 142.2 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.833 0.13 75177121 84.57 SGD
Shipped after 2017-05-15
0.13 30 19.61 (to stainless steel) 142.2 -   1Roll 1 NO.833 0.13 75177094 12.66 SGD
In stock
0.08 200 14.71 (to stainless steel) 80.9 7   1Roll 1 NO.833 0.08 75177085 56.03 SGD
In stock
0.08 50 14.71 (to stainless steel) 80.9 7   1Roll 1 NO.833 0.08 75177067 14.35 SGD
In stock
0.13 50 19.61 (to stainless steel) 142.2 -   1Roll 1 NO.833 0.13 75177103 21.05 SGD
In stock
0.13 100 19.61 (to stainless steel) 142.2 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.833 0.13 75177112 41.11 SGD
Shipped after 2017-05-12
0.08 100 14.71 (to stainless steel) 80.9 7   1Roll 1 NO.833 0.08 75177076 28.85 SGD
In stock
0.08 30 14.71 (to stainless steel) 80.9 7   1Roll 1 NO.833 0.08 75177051 8.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Such as the reinforcement from the rear surface at the time of resin parts repair of motor vehicles
5
From Japan
On 2017-04-04 15:30:17
With aluminum tape you are using well from earlier, it can be used with confidence if you are well firm is also a feeling of use.
This review is about item#75177103.
Use in the kitchen around the water
5
From Japan
On 2017-02-04 21:46:27
The strength of the pressure-sensitive adhesive may be, as a friendly tape, has come in handy in many things. In addition, I also like at an affordable price.
This review is about item#75177051.
For repair at the time of the painter's work
5
From Japan
On 2015-11-10 11:24:55
Since there is no easy-to-use for the strong adhesive force backing paper has been very useful for repair
This review is about item#75177051.

Related Products