Buy more than* S$200* and get FREE SHIPPING

Glass Cloth Adhesive Tape No.540S

3.00 (1)
Break Down Voltage (kV)
3
Tape Thickness (mm)
0.18
Tape Length (m)
30
Base Material
Glass cloth
...see all>
Product Options
ADD TO CART
Adhesive Force (N/25mm) Tensile Strength (N/25mm) Elongation (%) AS ONE Part Number Tensile Strength (N/25mm[kgf]) Adhesive Force (N/25mm[gf]) Heat-Resistant Temperature (deg C) Adhesive Extensibility (%) Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Force (N/25mm) Tensile Strength (N/25mm) Elongation (%) AS ONE Part Number Tensile Strength (N/25mm[kgf]) Adhesive Force (N/25mm[gf]) Heat-Resistant Temperature (deg C) Adhesive Extensibility (%) Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.58 (vs. stainless steel) 612.9 5 - - - 180 Silicone series - 40 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.540S 75177277 83.99 SGD
Shipped after 2018-03-09
8.58 (vs. stainless steel) 612.9 5 - - - 180 Silicone series - 50   1Roll 1 NO.540S 75177286 109.99 SGD
In stock
8.58 (vs. stainless steel) 612.9 5 - - - 180 Silicone series - 19   1Roll 1 NO.540S 75177234 40.99 SGD
In stock
8.58 (vs. stainless steel) 612.9 5 - - - 180 Silicone series - - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.540S 75177216 -
Discontinued
[x]
8.58 (vs. stainless steel) 612.9 5 - - - 180 Silicone series - -   1Roll 1 NO.540S 75177225 32.99 SGD
In stock
8.58 (vs. stainless steel) 612.9 5 - - - 180 Silicone series - 20   1Roll 1 NO.540S 75177243 41.99 SGD
In stock
8.58 (vs. stainless steel) 612.9 5 - - - 180 Silicone series - 30   1Roll 1 NO.540S 75177261 62.99 SGD
In stock
- - - 6-6924-01 612.9(62.5) 8.58(875) 180 Silicon series 5 10   1Roll 1 NO.540S 33239166 28.99 SGD
In stock
8.58 (to stainless steel) 612.9 5 - - - - Silicone series - 25   1Roll 1 NO.540S 75177252 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For temporary fixing of insulation
3
From Japan
On 2016-09-29 16:19:56
It is good if there is a slightly more heat-resistant product that we are using in the same way as before. There is no particular improvement. It is even better if the unit price is lower.
This review is about item#33239166.

Related Products