Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nomex Adhesive Tape

Break Down Voltage (kV)
3.3
Tensile Strength (N/25mm)
205.9
Elongation (%)
12
Tape Thickness (mm)
0.13
Tape Length (m)
50
...see all>
Product Options
ADD TO CART
Adhesive Force (N/25mm) Adhesive Base Material Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Force (N/25mm) Adhesive Base Material Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 19 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.560S #3 75177392 24.99 SGD
Shipped after 2018-07-10
- - - 20 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.560S #3 75177401 25.99 SGD
Shipped after 2018-07-10
- - - 25 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.560S #3 75177417 31.99 SGD
Shipped after 2018-07-10
- - - 40 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.560S #3 75177435 48.99 SGD
Shipped after 2018-07-10
- - - 15   1roll 1 NO.560S #3 75177383 18.99 SGD
Shipped after 2018-06-25
12.26 (versus stainless steel) Acrylic Nomex paper 10   1Roll 1 NO.560S #3 75177374 12.99 SGD
Shipped after 2018-06-25
- - - 50 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.560S #3 75177444 62.99 SGD
Shipped after 2018-07-10
- - - 30 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.560S #3 75177426 36.99 SGD
Shipped after 2018-07-10
ADD TO CART

Related Products