Buy more than* S$200* and get FREE SHIPPING

Nomex Adhesive Tape

Break Down Voltage (kV)
7
Tensile Strength (N/25mm)
588.4
Elongation (%)
16
Tape Thickness (mm)
0.25
Tape Length (m)
20
...see all>
Product Options
ADD TO CART
Adhesive Force (N/25mm) Adhesive Base Material Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Force (N/25mm) Adhesive Base Material Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 19 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.561S #7 75177715 -
Discontinued
[x]
- - - 20 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.561S #7 75177724 -
Discontinued
[x]
- - - 30 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.561S #7 75177742 -
Discontinued
[x]
- - - 40 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.561S #7 75177751 -
Discontinued
[x]
- - - 50 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.561S #7 75177767 -
Discontinued
[x]
14.71 (versus stainless steel) Silicone series Nomex paper 25   1Roll 1 NO.561S #7 75177733 -
Discontinued
[x]
- - - 10   1roll 1 NO.561S #7 75177697 17.99 SGD
In stock
14.71 (versus stainless steel) Silicone series Nomex paper 15   1Roll 1 NO.561S #7 75177706 -
Discontinued
[x]
ADD TO CART

Related Products