Buy more than* S$200* and get FREE SHIPPING

Kapton Adhesive Tape

Purpose
To fix and insulate parts required heatproof and thinness, for splicing of heat resistance film and TAB (film board).
Break Down Voltage (kV)
7
Tensile Strength (N/25mm)
122.6
Elongation (%)
50
Adhesive
Acrylic
Tape Thickness (mm)
0.055
Tape Length (m)
50
Base Material
Kapton film
...see all>
Product Options
ADD TO CART
Adhesive Force (N/25mm) Base Material Thickness (mm) Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Force (N/25mm) Base Material Thickness (mm) Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.39 (to stainless steel) 0.025 10   1Roll 1 NO.653F #25 75177776 45.99 SGD
Shipped after 2018-02-26
5.39 (vs. stainless steel) - - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.653F #25 75177785 68.99 SGD
Shipped after 2018-03-13
5.39 (vs. stainless steel) - 19   1Roll 1 NO.653F #25 75177794 82.99 SGD
Shipped after 2018-02-26
5.39 (vs. stainless steel) - 30 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.653F #25 75177812 149.99 SGD
Shipped after 2018-03-13
5.39 (vs. stainless steel) - 50   1Roll 1 NO.653F #25 75177821 239.99 SGD
Shipped after 2018-02-26
5.39 (vs. stainless steel) - 25 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.653F #25 75177803 119.99 SGD
Shipped after 2018-03-13
ADD TO CART

Related Products