Buy more than* S$200* and get FREE SHIPPING

Fluoroplastic Adhesive Tapes

4.62 (8)
Tape Length (m)
10
...see all>
Product Options
ADD TO CART
Tensile Strength (N/25mm) Elongation (%) Tape Thickness (mm) Tape Width (mm) Adhesive Force (N/25mm) Adhesive Base Material Tensile Strength (N/10mm) Adhesive Power (N/10mm) Break Down Voltage (kV) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (N/25mm) Elongation (%) Tape Thickness (mm) Tape Width (mm) Adhesive Force (N/25mm) Adhesive Base Material Tensile Strength (N/10mm) Adhesive Power (N/10mm) Break Down Voltage (kV) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
183.9 350 0.23 25 12.26 (versus stainless steel) Silicone series Fluorine resin film - - 10.9   1Roll 1 NO.8410 0.23 75178117 45.99 SGD
In stock
57 250 0.08 25 - - - - - 6.5   1roll 1 NO.8410 0.08 75177873 26.99 SGD
In stock
120.1 300 0.13 50 - - - - - 6.9   1roll 1 NO.8410 0.13 75177986 61.99 SGD
In stock
169.2 300 0.18 50 - - - - - 10.9   1roll 1 NO.8410 0.18 75178065 69.99 SGD
In stock
57 250 0.08 20 - - - - - 6.5   1roll 1 NO.8410 0.08 75177864 20.99 SGD
In stock
57 250 0.08 30 - - - - - 6.5   1roll 1 NO.8410 0.08 75177882 31.99 SGD
In stock
57 250 0.08 40 - - - - - 6.5   1roll 1 NO.8410 0.08 75177891 41.99 SGD
In stock
57 250 0.08 50 - - - - - 6.5   1roll 1 NO.8410 0.08 75177907 50.99 SGD
In stock
120.1 300 0.13 19 - - - - - 6.9   1roll 1 NO.8410 0.13 75177934 23.99 SGD
In stock
120.1 300 0.13 20 - - - - - 6.9   1roll 1 NO.8410 0.13 75177943 25.99 SGD
In stock
120.1 300 0.13 25 - - - - - 6.9   1roll 1 NO.8410 0.13 75177952 30.99 SGD
In stock
169.2 300 0.18 15 - - - - - 10.9   1roll 1 NO.8410 0.18 75178004 22.99 SGD
In stock
120.1 300 0.13 10 - - - - - 6.9   1roll 1 NO.8410 0.13 75177916 12.99 SGD
In stock
120.1 300 0.13 15 - - - - - 6.9 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.8410 0.13 75177925 18.99 SGD
Shipped after 2018-01-30
183.9 350 0.23 19 - - - - - 10.9   1roll 1 NO.8410 0.23 75178092 33.99 SGD
In stock
183.9 350 0.23 50 - - - - - 10.9   1roll 1 NO.8410 0.23 75178144 87.99 SGD
Shipped after 2018-02-01
120.1 300 0.13 40 - - - - - 6.9   1roll 1 NO.8410 0.13 75177977 48.99 SGD
In stock
183.9 350 0.23 10 - - - - - 10.9   1roll 1 NO.8410 0.23 75178074 18.99 SGD
Shipped after 2018-02-01
57 250 0.08 10 - - - - - 6.5   1roll 1 NO.8410 0.08 75177837 10.99 SGD
In stock
57 250 0.08 15 - - - - - 6.5   1roll 1 NO.8410 0.08 75177846 16.99 SGD
In stock
120.1 300 0.13 30 - - - - - 6.9   1roll 1 NO.8410 0.13 75177961 36.99 SGD
In stock
169.2 300 0.18 30 - - - - - 10.9 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.8410 0.18 75178047 42.99 SGD
Shipped after 2018-02-05
169.2 300 0.18 40 - - - - - 10.9 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.8410 0.18 75178056 59.99 SGD
Shipped after 2018-02-05
183.9 350 0.23 20 - - - - - 10.9 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.8410 0.23 75178101 36.99 SGD
Shipped after 2018-02-07
183.9 350 0.23 30 - - - - - 10.9 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.8410 0.23 75178126 53.99 SGD
Shipped after 2018-02-05
183.9 350 0.23 40 - - - - - 10.9   1roll 1 NO.8410 0.23 75178135 69.99 SGD
In stock
183.9 350 0.23 15 - - - - - 10.9 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.8410 0.23 75178083 30.99 SGD
Shipped after 2018-02-05
57 250 0.08 19 - - - 22.8 2.64 6.5   1roll 1 NO.8410 0.08 75177855 20.99 SGD
In stock
169.2 300 0.18 10 - - - - - 10.9   1roll 1 NO.8410 0.18 75177995 14.99 SGD
In stock
169.2 300 0.18 19 - - - - - 10.9   1roll 1 NO.8410 0.18 75178013 28.99 SGD
In stock
169.2 300 0.18 20 - - - - - 10.9 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.8410 0.18 75178022 31.99 SGD
Shipped after 2018-02-05
169.2 300 0.18 25 - - - - - 10.9   1roll 1 NO.8410 0.18 75178031 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
To masking work using glue.
4
From Japan
On 2017-11-09 16:55:32
I use it to give peelability to the wooden type of work that uses glue. Because it has various sizes, it is convenient and easy to choose.
I use it as a heat ray of vinyl bonding.
5
From Japan
On 2017-09-21 18:05:36
The feeling of use is good. The place for now is used for adhesive heat rays.
This review is about item#75177837.
Experiment
4
From Japan
On 2017-08-07 09:05:40
We are using it for experiments. I would like to continue to purchase it.
This review is about item#75177837.
Lubrication of the drawer drawer office
4
From Japan
On 2016-05-26 10:59:13
I think that sliding is exhibiting PTFE inherent characteristics. Regarding wear, I do not know unless you try to use it a bit more, but I think that it will probably last as I think that it is possible to achieve both reduction in friction coefficient and reduction in wear amount if it is a combination of tape and tape. The disappointing thing is that if you strip the tape in the long run it will definitely curl. I think that this is a difficult task in terms of development, but I hope it will be resolved someday.
This review is about item#75177916.
Film sticking operation
5
From Japan
On 2016-04-28 20:57:07
I use it by putting it on a spatula when pushing the film into the finish with a hard spatula, but it is handy because it is hard to scratch it, it is the best when I do not want to scratch it
This review is about item#75177934.
Used when replacing equipment parts
5
From Japan
On 2016-03-01 20:13:32
I am satisfied because it was the same tape as the equipment manufacturer's tape
This review is about item#75177977.
Prepare beforehand where adhesive sticks by seal printing
5
From Japan
On 2015-07-04 19:30:46
For sticker printing, glue is attached, and by attaching this tape to the part which you do not want to attach, efficient work can be done.
This review is about item#75177864.
Sliding material
5
From Japan
On 2015-05-29 23:46:41
I am satisfied that I think that adhesion degree is moderate.
This review is about item#75178074.

Related Products