Buy more than* S$200* and get FREE SHIPPING

Polyester Adhesive Tape

Break Down Voltage (kV)
4
Tensile Strength (N/25mm)
39.2
Elongation (%)
80
Tape Thickness (mm)
0.03
Tape Length (m)
30
...see all>
Product Options
ADD TO CART
Tape Width (mm) Adhesive Force (N/25mm) Adhesive Base Material Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Adhesive Force (N/25mm) Adhesive Base Material Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.631S # 12 75178214 5.99 SGD
Shipped after 2018-05-31
25 - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.631S # 12 75178241 7.99 SGD
Shipped after 2018-06-04
30 - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.631S # 12 75178257 8.99 SGD
Shipped after 2018-05-31
30 - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.631S # 12 75178311 8.99 SGD
Shipped after 2018-05-31
30 - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.631S # 12 75178196 8.99 SGD
Shipped after 2018-06-04
15 - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.631S # 12 75178284 4.99 SGD
Shipped after 2018-05-31
25 - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.631S # 12 75178302 6.99 SGD
In stock
50 - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.631S # 12 75178327 12.99 SGD
Shipped after 2018-05-31
20 - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.631S # 12 75178171 6.99 SGD
Shipped after 2018-06-04
25 - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.631S # 12 75178187 8.99 SGD
Shipped after 2018-06-04
20 - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.631S # 12 75178232 6.99 SGD
Shipped after 2018-06-04
50 - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.631S # 12 75178266 12.99 SGD
Shipped after 2018-06-04
15 - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.631S # 12 75178223 4.99 SGD
Shipped after 2018-05-31
15 8.58 (versus stainless steel) Acrylic Polyester film White   1Roll 1 NO.631S #12 75178162 3.99 SGD
In stock
10 - - - -   1roll 1 NO.631S #12 75178275 2.99 SGD
In stock
10 - - - -   1roll 1 NO.631S #12 75178153 2.99 SGD
In stock
50 - - - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 NO.631S #12 75178205 11.99 SGD
Shipped after 2018-05-25
20 - - - -   1roll 1 NO.631S #12 75178293 4.99 SGD
In stock
ADD TO CART

Related Products