Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Polyester Film Adhesive Tape No.631S2 No.50

5.00 (4)
Purpose
The outer and inner layer insulation of transformer. Insulation and fixing of electronic components.
Break Down Voltage (kV)
8
Adhesive Force (N/25mm)
17.16 (to stainless steel)
Tensile Strength (N/25mm)
218.2
Elongation (%)
80
Adhesive
Acrylic
Tape Thickness (mm)
0.085
Base Material
Polyester film
...see all>
Product Options
ADD TO CART
Tape Length (m) Tape Width (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Tape Width (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 50 Transparent *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180244 19.99 SGD
Shipped after 2018-05-16
30 5 Yellow *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179851 5.99 SGD
Shipped after 2018-05-14
50 30 Black *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180147 13.99 SGD
Shipped after 2018-05-16
30 50 Black   1Roll 1 NO.631S2 #50 75179605 12.99 SGD
In stock
30 - Blue *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179797 6.99 SGD
Shipped after 2018-05-16
50 20 Blue *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180366 8.99 SGD
Shipped after 2018-05-16
30 - Red *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179711 5.99 SGD
Shipped after 2018-05-16
50 - Red *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180271 11.99 SGD
Shipped after 2018-05-14
30 25 Red   1Roll 1 NO.631S2 #50 75179736 6.99 SGD
In stock
30 20 White   1Roll 1 NO.631S2 #50 75179483 5.99 SGD
In stock
30 40 Green *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179991 12.99 SGD
Shipped after 2018-05-16
50 25 Transparent *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180217 11.99 SGD
Shipped after 2018-05-14
50 40 Transparent *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180235 16.99 SGD
Shipped after 2018-05-14
30 50 Transparent   1Roll 1 NO.631S2 #50 75179684 12.99 SGD
In stock
30 - Yellow *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179867 3.99 SGD
Shipped after 2018-05-14
50 20 Yellow *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180445 8.99 SGD
Shipped after 2018-05-16
30 30 Yellow *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179903 9.99 SGD
Shipped after 2018-05-16
30 20 Black   1Roll 1 NO.631S2 #50 75179562 5.99 SGD
In stock
30 30 Black   1Roll 1 NO.631S2 #50 75179587 7.99 SGD
In stock
50 40 Black *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180156 16.99 SGD
Shipped after 2018-05-16
50 5 Black *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180095 3.99 SGD
Shipped after 2018-05-14
50 - Blue *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180357 6.99 SGD
Shipped after 2018-05-16
30 20 Blue *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179806 6.99 SGD
Shipped after 2018-05-16
30 25 Blue *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179815 8.99 SGD
Shipped after 2018-05-16
30 5 Blue *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179772 5.99 SGD
Shipped after 2018-05-16
50 30 Red *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180305 12.99 SGD
Shipped after 2018-05-14
50 40 Red *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180314 16.99 SGD
Shipped after 2018-05-14
50 50 Red *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180323 19.99 SGD
Shipped after 2018-05-14
30 - White   1Roll 1 NO.631S2 #50 75179465 2.99 SGD
In stock
50 - White   1Roll 1 NO.631S2 #50 75180025 3.99 SGD
In stock
30 40 Transparent *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179675 13.99 SGD
Shipped after 2018-05-14
50 - Black *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180113 6.99 SGD
Shipped after 2018-05-14
30 40 Blue *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179833 12.99 SGD
Shipped after 2018-05-16
30 - Red *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179702 5.99 SGD
Shipped after 2018-05-14
30 40 Red *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179754 12.99 SGD
Shipped after 2018-05-16
30 5 Red *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179693 5.99 SGD
Shipped after 2018-05-16
50 - White *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180034 6.99 SGD
Shipped after 2018-05-14
50 20 White   1Roll 1 NO.631S2 #50 75180043 7.99 SGD
In stock
30 25 White   1Roll 1 NO.631S2 #50 75179492 6.99 SGD
In stock
50 50 White *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180086 17.99 SGD
Shipped after 2018-05-08
30 - Green *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179955 5.99 SGD
Shipped after 2018-05-16
50 40 Green *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180551 16.99 SGD
Shipped after 2018-05-16
30 25 Yellow   1Roll 1 NO.631S2 #50 75179894 6.99 SGD
In stock
30 20 Transparency   1Roll 1 NO.631S2 #50 75179641 5.99 SGD
In stock
30 - Yellow *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179876 5.99 SGD
Shipped after 2018-05-14
30 20 Yellow *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179885 7.99 SGD
Shipped after 2018-05-14
50 50 Yellow *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180481 19.99 SGD
Shipped after 2018-05-16
30 25 Black *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179571 8.99 SGD
Shipped after 2018-05-14
50 25 Blue *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180375 10.99 SGD
Shipped after 2018-05-16
30 50 Red *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179763 15.99 SGD
Shipped after 2018-05-16
50 5 Red *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180253 3.99 SGD
Shipped after 2018-05-16
50 25 White   1Roll 1 NO.631S2 #50 75180052 8.99 SGD
In stock
30 30 White *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179501 13.99 SGD
Shipped after 2018-05-14
30 40 White *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179517 13.99 SGD
Shipped after 2018-05-14
30 25 Transparent   1Roll 1 NO.631S2 #50 75179657 6.99 SGD
In stock
30 30 Transparent *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179666 9.99 SGD
Shipped after 2018-05-14
50 30 Transparent *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180226 13.99 SGD
Shipped after 2018-05-16
50 - Yellow *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180436 6.99 SGD
Shipped after 2018-05-16
50 40 Yellow *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180472 16.99 SGD
Shipped after 2018-05-16
30 50 Yellow *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179921 15.99 SGD
Shipped after 2018-05-16
30 - Black   1Roll 1 NO.631S2 #50 75179553 3.99 SGD
In stock
50 20 Black *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180122 8.99 SGD
Shipped after 2018-05-14
50 25 Black *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180131 11.99 SGD
Shipped after 2018-05-16
30 5 Black *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179535 5.99 SGD
Shipped after 2018-05-14
50 30 Blue *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180384 12.99 SGD
Shipped after 2018-05-16
30 50 Blue *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179842 15.99 SGD
Shipped after 2018-05-16
30 50 White *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179526 18.99 SGD
Shipped after 2018-05-14
30 30 Green *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179982 9.99 SGD
Shipped after 2018-05-16
50 - Transparent *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180183 5.99 SGD
Shipped after 2018-05-16
50 20 Transparent *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180201 9.99 SGD
Shipped after 2018-05-14
50 25 Yellow *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180454 10.99 SGD
Shipped after 2018-05-16
50 - Black *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180104 5.99 SGD
Shipped after 2018-05-16
50 - Blue *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180341 5.99 SGD
Shipped after 2018-05-16
50 - Red *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180262 6.99 SGD
Shipped after 2018-05-16
30 20 Red *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179727 7.99 SGD
Shipped after 2018-05-14
50 25 Red *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180296 10.99 SGD
Shipped after 2018-05-16
30 30 Red *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179745 9.99 SGD
Shipped after 2018-05-16
30 - White   1Roll 1 NO.631S2 #50 75179474 3.99 SGD
In stock
50 30 White *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180061 12.99 SGD
Shipped after 2018-05-16
30 5 White   1Roll 1 NO.631S2 #50 75179456 1.99 SGD
In stock
30 20 Green *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179964 6.99 SGD
Shipped after 2018-05-16
30 5 Green *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179937 5.99 SGD
Shipped after 2018-05-16
50 5 Green *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180497 3.99 SGD
Shipped after 2018-05-16
30 5 Transparent *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179614 2.99 SGD
Shipped after 2018-05-14
50 - Yellow *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180427 5.99 SGD
Shipped after 2018-05-16
50 5 Yellow *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180411 3.99 SGD
Shipped after 2018-05-16
30 40 Black *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179596 12.99 SGD
Shipped after 2018-05-14
50 50 Black *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180165 19.99 SGD
Shipped after 2018-05-14
30 - Blue *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179781 5.99 SGD
Shipped after 2018-05-14
30 30 Blue *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179824 9.99 SGD
Shipped after 2018-05-16
50 40 Blue *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180393 16.99 SGD
Shipped after 2018-05-16
50 20 Red *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180287 8.99 SGD
Shipped after 2018-05-16
50 5 White *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180016 7.99 SGD
Shipped after 2018-05-14
30 - Green *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179946 5.99 SGD
Shipped after 2018-05-14
50 - Green *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180515 7.99 SGD
Shipped after 2018-05-16
50 20 Green *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180524 8.99 SGD
Shipped after 2018-05-16
30 25 Green *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179973 8.99 SGD
Shipped after 2018-05-14
50 25 Green *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180533 10.99 SGD
Shipped after 2018-05-16
30 50 Green *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180007 15.99 SGD
Shipped after 2018-05-14
30 10 Transparency   1Roll 1 NO.631S2 #50 75179623 2.99 SGD
In stock
50 - Transparent   1Roll 1 NO.631S2 #50 75180192 5.99 SGD
Shipped after 2018-05-08
50 5 Transparent *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180174 3.99 SGD
Shipped after 2018-05-14
50 30 Yellow *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180463 12.99 SGD
Shipped after 2018-05-16
30 40 Yellow *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75179912 12.99 SGD
Shipped after 2018-05-14
50 50 Blue *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180402 19.99 SGD
Shipped after 2018-05-16
50 5 Blue *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180332 3.99 SGD
Shipped after 2018-05-16
50 40 White *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180077 16.99 SGD
Shipped after 2018-05-14
50 - Green *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180506 6.99 SGD
Shipped after 2018-05-16
50 30 Green *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180542 12.99 SGD
Shipped after 2018-05-16
50 50 Green *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.631S2 #50 75180567 19.99 SGD
Shipped after 2018-05-16
30 10 Black   1Roll 1 NO.631S2 #50 75179544 2.99 SGD
In stock
30 15 Transparency   1Roll 1 NO.631S2 #50 75179632 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Pipe protection of professional vacuum cleaner
5
From Japan
On 2017-09-14 21:37:00
As an example, I use it for wrapping around the opening and rotating part of vacuum cleaner pipes of ABS and polypro, for crack prevention and repair. There is no material that can overcome the tie wrap by winding several turns, it can give out strength.
For electronic components, pasting tags
5
From Japan
On 2016-11-02 16:23:18
Adhesion is also good and easy to use, but we would like to ship 50 m volume on the same day.
This review is about item#75179657.
To lighten the bicycle rim tape
5
From Japan
On 2015-09-15 12:20:58
I used it as a substitute for the rim tape of the road bike, but I settled on this product. I use it two times so as to make the valve near the triple but do not have trouble such as puncture. We used a tape with a width of 15 mm for about 4 m in one wheel, it was about 7.5 g. Because it has heat resistance, it is safe for heat generation by brake. Rather than using regular rim tapes, tire attachment and detachment work is also easier, thin air volume increases and ride comfort improves. There are 30 m and 50 m, but the price is the same, so 50 m is better.
This review is about item#75180192.
Used as a bonding bridge for connecting sheets and sheets.
5
From Japan
On 2014-02-12 14:37:45
The adhesive strength was stronger than expected and the thickness of the tape was also suitable for the purpose and workability was very good. Although the operating temperature temporarily exceeded 100 degrees, there was no problem but it was far superior to the conventional adhesive tape including this point.
This review is about item#75179492.

Related Products