Buy more than* S$200* and get FREE SHIPPING

PEN Film Tape

4.00 (1)
Purpose
To insulate place and parts with heat. To insulate outer/inner layers of transformer.
Break Down Voltage (kV)
6.4
Adhesive Force (N/25mm)
10.30 (to stainless steel)
Tensile Strength (N/25mm)
152
Elongation (%)
50
Adhesive
Acrylic
Tape Thickness (mm)
0.055
Tape Length (m)
20
Base Material
Polyethylene naphthalate film
...see all>
Product Options
ADD TO CART
Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.635F #25 75180612 14.99 SGD
Shipped after 2018-02-07
20   1Roll 1 NO.635F #25 75180603 6.99 SGD
In stock
-   1Roll 1 NO.635F #25 75180585 3.99 SGD
In stock
-   1Roll 1 NO.635F #25 75180594 4.99 SGD
In stock
50   1Roll 1 NO.635F #25 75180621 17.99 SGD
In stock
5 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.635F #25 75180576 3.99 SGD
Shipped after 2018-02-07
ADD TO CART

Related Products