Buy more than* S$200* and get FREE SHIPPING

Non Woven Double Sided Tape NO.7565

4.50 (2)
Purpose
Affixing in cold climates and at low temperature environment. As fixing material of paper, cloth, wood, metal, polyethylene, and polypropylene. Artificial flower, art flower, paper craft, various work. Splicing of cardboard and printing paper.
Shear Bond Strength (N/400mm2)
441.3
Adhesive
Second face acrylic first surface acrylic
Tape Thickness (mm)
0.125
Tape Length (m)
20
...see all>
Product Options
ADD TO CART
Adhesive Force (N/25mm) Base Material Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Force (N/25mm) Base Material Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
31.87 (to stainless steel) Nonwoven fabric 30 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.7565 75180987 8.99 SGD
Shipped after 2018-03-07
31.87 (to stainless steel) Nonwoven fabric 25   1Roll 1 NO.7565 75180971 7.99 SGD
In stock
31.87 (to stainless steel) Nonwoven fabric -   1Roll 1 NO.7565 75180944 2.99 SGD
In stock
31.87 (to stainless steel) Nonwoven fabric 20   1Roll 1 NO.7565 75180962 5.99 SGD
In stock
31.87 (to stainless steel) Nonwoven fabric 40 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.7565 75180996 11.99 SGD
In stock
31.87 (to stainless steel) Nonwoven fabric 50   1Roll 1 NO.7565 75181005 14.99 SGD
In stock
(4 hole, 2 hole compatible) 30 hole Nonwovenfabric 5   1Roll 1 NO.7565 75180935 1.99 SGD
In stock
31.87 (to stainless steel) Nonwovenfabric 15   1Roll 1 NO.7565 75180953 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used when sewing tent fabric and zipper.
5
From Japan
On 2016-07-18 19:20:55
It seems to be good for temporary stoppage, which is compatible with tent fabric and fastener (like cloth).
This review is about item#75180935.
Adhesion of polyethylene sheet
4
From Japan
On 2015-10-08 11:39:32
Polyethylene (polypropylene) We purchased this by looking for a thing with a stamped description of cheap, adhesive material, because the adhesive on the vinyl sheet and the glass, the handheld double sided tape is not useful at all. I am sorry because it is not handled in neighboring mass merchandisers. It is cheap, but 5 mm is still thin and difficult to handle.
This review is about item#75180935.

Related Products