Buy more than* S$200* and get FREE SHIPPING

Rubber Use Double Sided Tape NO.775

3.86 (7)
Purpose
To fix various rubber products. To fix EPDM rubber products(No primer required). Fix cloth.
Shear Bond Strength (N/400mm2)
166.7
Adhesive Force (N/25mm)
22.06 (to stainless steel)
Tape Thickness (mm)
0.14
Tape Length (m)
20
Base Material
Nonwoven fabric
...see all
Product Options
ADD TO CART
Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25   1Roll 1 NO.775 75181294 8.37 SGD
In stock
30   1Roll 1 NO.775 75181303 10.10 SGD
In stock
40 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NO.775 75181312 12.91 SGD
Shipped after 2017-04-07
50   1Roll 1 NO.775 75181321 17.86 SGD
In stock
5   1Roll 1 NO.775 75181251 1.80 SGD
In stock
10   1Roll 1 NO.775 75181267 3.44 SGD
In stock
20   1Roll 1 NO.775 75181285 6.73 SGD
In stock
-   1Roll 1 NO.775 75181276 5.19 SGD
Shipped after 2017-04-04
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Paste automotive weatherstrip.
5
From Japan
On 2016-08-16 07:38:07
Cheap and capacity was very much easy to use good.
This review is about item#75181276.
Adhesion of the fabric of things, tulle adhesion
2
From Japan
On 2016-08-11 21:04:33
But although the adhesive force was looking for something powerful had thought this was normal
This review is about item#75181251.
Use the car of weather strip
4
From Japan
On 2015-05-07 21:57:07
Use the car of the weather strip. Initial adhesion of the rubber is usually I think it has got better with time. Because the thickness of the tape itself is thin, there is no plus peeling from the rubber part for now, but I used the double-sided tape for a vehicle in this tape. Price was very cheap.
This review is about item#75181267.
For bonding the tire and wheel of RC Car
5
From Japan
On 2015-02-17 20:42:39
In the race the provisions of the RC car, the method of bonding the tire and wheel are possible only tape, high adhesion rate of the rubber in the many double-sided tape, it is very handy
This review is about item#75181251.
It used to adhere the radio control of the tire and wheel
5
From Japan
On 2015-01-31 22:58:54
In the race regulations, the method of bonding the tire and wheel are possible only tape, high adhesion rate of the rubber in the many double-sided tape, we are very handy
This review is about item#75181267.
To adhere the rubber tires in the radio control of the race, use
5
From Japan
On 2015-01-30 23:29:56
Because it is well bonded to the rubber, it will come in handy
This review is about item#75181267.
Paste Gomumoru
1
From Japan
On 2014-08-11 23:29:40
It is singing and rubber, but without the usual double-sided tape and the great difference, did not stick. Unfortunately.
This review is about item#75181251.

Related Products